HARNESS LQC UT 2D 2DH SM NEX D23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT 2D 2DH SM NEX D23

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113597C
  • Mfr. Model # 1113597C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Harness Size Small
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Hardware Material Aluminum
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable No
  • Webbing Material FR Nylon
  • Harness Application Tower Climbing
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list