!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, UTILITY, D20, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ S, ALUMINUM/FR NYLON

HARNESS, UTILITY, D20, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ S, ALUMINUM/FR NYLON

DBI-SALA

HARNESS, UTILITY, D20, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ S, ALUMINUM/FR NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, UTILITY, D20, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ S, ALUMINUM/FR NYLON

HARNESS, UTILITY, D20, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ S, ALUMINUM/FR NYLON

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI1113594C
  • Mfr. Model # 1113594C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Product Details

With quick-connect buckles on the chest and leg straps, this CSA standard utility harness comes with FR nylon webbing, an aluminum D-ring, and aluminum made hardware. This small-sized harness comes in series D20, with a weight capacity of 420 pounds, and intended for utility purposes.

Technical Specs

  • Item Fall Protection Harnesses
  • Chest Strap Buckles Quick-Connect
  • Harness Sizing S
  • Torso Adjustment Revolver
  • Harness Application Climbing, General Use, Positioning
  • ANSI Standards Met ANSI Z359.0, ANSI Z359.1, ANSI Z359.2, ANSI Z359.3, ANSI Z359.4, ANSI A10.32
  • Hardware Material Aluminum
  • Webbing Coating Polyurethane
  • With Belt Yes
  • Harness Style Crossover
  • Harness D-Ring Material Aluminum
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest, Hip, Shoulder
  • Features Duo-Lok Quick Connect Buckles, Repel Technology Webbing, Hybrid Comfort Padding, Tongue Buckle Body Belt, Suspension Trauma Straps
  • Series ExoFit NEX
  • Webbing Material Repel Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list