Skip Content
HARNESS LQC UT 2D 2DH SM NEX D19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT 2D 2DH SM NEX D19

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113593C
  • Mfr. Model # 1113593C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Colour Black
  • Harness Size Small
  • Side D-Rings Yes
  • Standards CSA
  • Hardware Material Aluminum
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Back D-Ring Stand-Up
  • Webbing Material FR Nylon
  • Stretchable No
  • Subpelvic Strap Yes
  • Harness Application Tower Climbing
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list