!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, UTILITY, D26, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ M, ALUMINUM/FR NYLON

HARNESS, UTILITY, D26, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ M, ALUMINUM/FR NYLON

DBI-SALA

HARNESS, UTILITY, D26, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ M, ALUMINUM/FR NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, UTILITY, D26, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ M, ALUMINUM/FR NYLON

HARNESS, UTILITY, D26, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SZ M, ALUMINUM/FR NYLON

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI1113604C
  • Mfr. Model # 1113604C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

Having a CSA standard, this series D26 utility harness has quick-connect buckles on the chest and leg straps, and contains aluminum hardware, an aluminum D-ring, and FR nylon webbing. This harness comes in size medium with a weight capacity of 420 pounds.

Technical Specs

  • Item Fall Protection Harnesses
  • Harness D-Ring Material Aluminum
  • Leg Strap Buckles Quick-Connect
  • Harness Application Climbing
  • Series ExoFit NEX
  • Chest Strap Buckles Quick-Connect
  • Harness Sizing M
  • Weight Capacity 420 lb
  • Hardware Material Aluminum
  • Webbing Material FR Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list