HARNESS LQC UT 2D 2DH MED NEX D22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT 2D 2DH MED NEX D22

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113600C
  • Mfr. Model # 1113600C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Item Utility Harness
  • Colour Black
  • Weight Capacity 420 lbs.
  • Harness Size Medium
  • Standards CSA
  • Hardware Material Aluminum
  • Front D-Ring Yes
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Harness Application Tower Climbing
  • Webbing Material FR Nylon
  • Stretchable No
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list