Skip Content
HARNESS LQC UT 2D 2DH MED NEX D20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT 2D 2DH MED NEX D20

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113598C
  • Mfr. Model # 1113598C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Harness Size Medium
  • Standards CSA
  • Front D-Ring Yes
  • Hardware Material Aluminum
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Subpelvic Strap Yes
  • Webbing Material FR Nylon
  • Harness Application Tower Climbing
  • Stretchable No
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list