Skip Content
HARNESS LQC UT 2D 2DH LG NEX D25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT 2D 2DH LG NEX D25

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113608C
  • Mfr. Model # 1113608C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Colour Black
  • Weight Capacity 420 lbs.
  • Item Utility Harness
  • Harness Size Large
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.4, Capital Safety Gen. Mfg. Req.
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Webbing Material Nylon
  • Subpelvic Strap Yes
  • Stretchable No
  • Back D-Ring Stand-Up
  • Harness Application Tower Climbing
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list