Skip Content
HARNESS LQC UT 2D 2DH LG NEX D23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT 2D 2DH LG NEX D23

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113606C
  • Mfr. Model # 1113606C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Utility Harness
  • Colour Black
  • Weight Capacity 420 lbs.
  • Harness Size Large
  • Standards CSA
  • Hardware Material Aluminum
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Harness Application Tower Climbing
  • Stretchable No
  • Back D-Ring Stand-Up
  • Webbing Material FR Nylon
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list