HARNESS LQC US SSP 7DH XL NEX D25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC US SSP 7DH XL NEX D25

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113664C
  • Mfr. Model # 1113664C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Colour Black
  • Harness Size X-Large
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Item Utility Harness
  • Hardware Material Aluminum
  • Front D-Ring Yes
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Webbing Material FR Nylon
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list