HARNESS LADDER CLIMBING UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS LADDER CLIMBING UNIV

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR1015604
  • Mfr. Model # 1015604
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Harness Size Universal
  • Item Full Body Harness
  • Adjustable Yes
  • Tensile Strength 5000 lb.
  • Series Revolution
  • Colour Black
  • Standards ANSI, CSA, OSHA
  • Weight Capacity 400 lb.
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Shoulder Strap Buckles Cam
  • Subpelvic Strap Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Webbing Material Polyester
  • Stretchable No
  • Harness Application Wind Energy
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list