Skip Content
HARNESS LADDER CLIMBING SM/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LADDER CLIMBING SM/MED

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR1015603
  • Mfr. Model # 1015603
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Technical Specs

  • Colour Black
  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 400 lb.
  • Harness Size Small/Medium
  • Standards ANSI, CE, EN 361, EN 358, EN 813 (Juil 1997), OSHA
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Dualtech(R)
  • Harness Application Wind Energy
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Revolution
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list