Skip Content
HARNESS LADDER CLIMBING SM/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LADDER CLIMBING SM/MED

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR1014807/
  • Mfr. Model # 1014807/
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Colour Black
  • Weight Capacity 400 lb.
  • Standards ANSI Z359 -2007, OSHA 1926.502
  • Harness Size Small/Medium
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Harness Application Tower Climbing
  • Webbing Material Dualtech(R)
  • Back D-Ring Yes
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Revolution
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list