HARNESS INDUST/GROM 3D-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS INDUST/GROM 3D-LARGE

CDR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFPH2503DG/L
  • Mfr. Model # FPH2503DG/L
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2593
  • Shipping Weight 3.35 lbs

Technical Specs

  • Weight Capacity 400 lbs.
  • Colour Black/Gray
  • Tensile Strength 6000 lbs.
  • Harness Size Large
  • Standards CSA Z259.10
  • Hardware Material Steel
  • Front D-Ring No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Back D-Ring Yes
  • Chest Strap Buckles Friction / Pass-Through
  • Side D-Rings Yes
  • Leg Strap Buckles Tongue
  • Webbing Material Polyester
  • Harness Application General Industry
  • Stretchable No
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel