HARNESS HP TONGUE BK UNIV SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS HP TONGUE BK UNIV SIZE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR650T/UGK
  • Mfr. Model # 650T/UGK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2606
  • Shipping Weight 2.85 lbs

Product Details

HP(TM) (High Performance) harness is a lightweight and durable non-stretch webbing. Bright green colour makes non-stretch harnesses readily visible and easy to inspect. Pull free lanyard ring allows user to attach lanyard when not in use.

Technical Specs

  • Colour Black/Green
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings
  • Item Full Body Harness
  • Tensile Strength 4000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size Universal
  • Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
  • Shoulder Strap Buckles Friction / Pass-Through
  • Side D-Rings No
  • Front D-Ring No
  • Leg Strap Buckles Mating
  • Webbing Material Polyester with PTFE
  • Chest Strap Buckles Mating
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Stretchable No
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Series VersaLite
  • Adjustable Yes