HARNESS HP BACK FRT+SIDE D UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS HP BACK FRT+SIDE D UNIV

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR552T/UGK
  • Mfr. Model # 552T/UGK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2606
  • Shipping Weight 15.0 lbs

Product Details

HP(TM) (High Performance) harness is a lightweight and durable non-stretch webbing. Bright green colour makes non-stretch harnesses readily visible and easy to inspect. Pull free lanyard ring allows user to attach lanyard when not in use.

Technical Specs

  • Harness Size Universal
  • Standards CSA
  • Front D-Ring Yes
  • Shoulder Strap Buckles Mating
  • Side D-Rings Yes
  • Subpelvic Strap Yes
  • Leg Strap Buckles Mating
  • Back D-Ring Yes

Compliance and Restrictions

  • None

Alternate Search Terms