HARNESS HI-VIS UNRATED OR S/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS HI-VIS UNRATED OR S/M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWG6
  • Mfr. Model # 4CWG6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

High Visibility Sash, ANSI Class Unrated, Size S/M, Colour Orange, Fits Chest Size 46 In., Length 19-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Snap, Pockets 1 Front Pen or Safety Glasses

Technical Specs

  • Gender Unisex
  • Fits Chest Size 46"
  • Item High Visibility Sash
  • ANSI Class Unrated
  • Stripe Color Silver
  • Safety Vest Item High Visibility Sash
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 0
  • Standards NOT ANSI RATED
  • Number of Pockets (Outside) 1
  • ATPV Rating Not Rated
  • Vest Closure Type Snap
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern X
  • Number of Pockets with Closure 0
  • Vest Length 29"
  • Vest Size Small/Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list