HARNESS HI-VIS UNRATED OR 2XL/3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS HI-VIS UNRATED OR 2XL/3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWG8
  • Mfr. Model # 4CWG8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

High Visibility Sash, ANSI Class Unrated, Size 2XL/3XL, Colour Orange, Fits Chest Size 52 In., Length 21 In., Stripe Color Silver, Material Polyester, Closure Type Snap, Pockets 1 Front Pen or Safety Glasses

Technical Specs

  • Gender Unisex
  • Item High Visibility Sash
  • Fits Chest Size 52"
  • ANSI Class Unrated
  • Stripe Color Silver
  • Safety Vest Item High Visibility Sash
  • Number of Pockets (Inside) 0
  • Standards NOT ANSI RATED
  • Number of Pockets (Outside) 1
  • Features 360 deg. Visibility
  • ATPV Rating Not Rated
  • Vest Material Polyester Mesh
  • Vest Closure Type Snap
  • Vest Length 28"
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern X
  • Number of Pockets with Closure 0
  • Vest Size 2X-Large/3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list