Skip Content
HARNESS FULL-BODY IRONWORKER W/NCP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HARNESS FULL-BODY IRONWORKER W/NCP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN87832
  • Mfr. Model # 87832
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Tensile Strength 5000 lb.
  • Colour Black/Red/Brown
  • Item Full Body Harness
  • Harness Size X-Large
  • Standards ANSI, CSA, OSHA
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Webbing Material Nylon
  • Harness Application General Industry
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list