Skip Content
HARNESS EXOFIT XP VEST SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXOFIT XP VEST SML

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110893C
  • Mfr. Model # 1110893C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 4.2 lbs

Product Details

Nomex/Kevlar blend fabric used in back, hip and leg pads. Nomex/Kevlar webbing. Dorsal web loop or PVC coated hardware options. Front rescue loops. Leather insulators behind metal hardware. CSA certified.

Technical Specs

  • Harness Size 2X-Large
  • Back D-Ring PVC Coated
  • Front D-Ring No
  • Leg Strap Buckles Pass-Thru
  • Weight Capacity 310 lbs.
  • Item XP Arc Flash Harness
  • Standards ASTM F887, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1
  • Side D-Rings No
  • Webbing Material Nomex(R)/Kevlar(R)
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list