Skip Content
HARNESS EXOFIT XP CONST VEST XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXOFIT XP CONST VEST XL

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110852C
  • Mfr. Model # 1110852C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 6.0 lbs

Product Details

Nomex/Kevlar blend fabric used in back, hip and leg pads. Nomex/Kevlar webbing. Dorsal web loop or PVC coated hardware options. Front rescue loops. Leather insulators behind metal hardware. CSA certified.

Technical Specs

  • Harness Size X-Large
  • Front D-Ring No
  • Back D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Item XP Arc Flash Construction Harness - Dorsal/Rescue Web Loops
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Hardware Material Zinc Plated Steel
  • Side D-Rings Yes
  • Weight Capacity 310 lbs.
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Nylon
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list