Skip Content
HARNESS EXOFIT XP CONST VEST MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXOFIT XP CONST VEST MED

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110850C
  • Mfr. Model # 1110850C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 6.0 lbs

Product Details

Nomex/Kevlar blend fabric used in back, hip and leg pads. Nomex/Kevlar webbing. Dorsal web loop or PVC coated hardware options. Front rescue loops. Leather insulators behind metal hardware. CSA certified.

Technical Specs

  • Harness Size Medium
  • Leg Strap Buckles Quick-Connect
  • Front D-Ring No
  • Back D-Ring Yes
  • Item XP Arc Flash Construction Harness - Dorsal/Rescue Web Loops
  • Weight Capacity 310 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Hardware Material Zinc Plated Steel
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Nylon
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List