Skip Content
HARNESS EXO LGE FRONT BACK SID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXO LGE FRONT BACK SID

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1108702C
  • Mfr. Model # 1108702C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2595
  • Shipping Weight 5.5 lbs

Product Details

Exo-Fit Harness, back and shoulder style, vest style, small.

Technical Specs

  • Harness Size Large
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Item Cross-Over Style Positioning/Climbing Harness
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1, ANSI Z359.3
  • Hardware Material Zinc Plated Steel
  • Weight Capacity 420 lbs.
  • Side D-Rings Yes
  • Webbing Material Polyester
  • Chest Strap Buckles Quick-Connect
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list