Skip Content
HARNESS EXO LGE BACK FRONT D-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXO LGE BACK FRONT D-R

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1108677C
  • Mfr. Model # 1108677C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2595
  • Shipping Weight 3.6 lbs

Product Details

ExoFit full body harness eliminates tangles, smoothes the donning process and helps dissipate energy in the event of a fall. Quick connect buckles can be activated with one hand. Back and front D-ring, large CSA certified group A,L,D.

Technical Specs

  • Harness Size Large
  • Front D-Ring Yes
  • Back D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 420 lbs.
  • Item Cross-Over Style Climbing Harness
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1
  • Hardware Material Zinc Plated Steel
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list