Skip Content
HARNESS EXO FIT XXLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXO FIT XXLG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113214
  • Mfr. Model # 1113214
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Includes Radio Holster
  • Item Full Body Harness
  • Colour Blue
  • Tensile Strength 6000 lbs.
  • Weight Capacity 420 lbs.
  • Harness Size 2X-Large
  • Standards ANSI, CSA, CE, OSHA
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Side D-Rings Yes
  • Front D-Ring Yes
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Stretchable Yes
  • Webbing Material Polyester
  • Harness Application Wind Energy
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Series ExoFit NEX (TM)
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list