Skip Content
HARNESS EXO FIT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXO FIT LG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113212
  • Mfr. Model # 1113212
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Harness Size Large
  • Item Wind Energy Positioning/Climbing Harness
  • Includes Radio Holster
  • Weight Capacity 420 lbs.
  • Colour Blue
  • Tensile Strength 6000 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Subpelvic Strap Yes
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Webbing Material Repel(TM) Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series ExoFit NEX (TM)
  • Stretchable Yes
  • Harness Application Wind Energy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list