Skip Content
HARNESS EXO BACK + SHOULDER D LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EXO BACK + SHOULDER D LGE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1108753C
  • Mfr. Model # 1108753C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2595
  • Shipping Weight 4.0 lbs

Product Details

Exo-Fit Harness, back and shoulder style, vest style, large.

Technical Specs

  • Front D-Ring No
  • Harness Size Large
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Item Vest-Style Retrieval Harness
  • Weight Capacity 420 lbs.
  • Hardware Material Zinc Plated Steel
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1, ANSI Z359.3
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list