HARNESS EVOTECH CONSTRUCTION UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS EVOTECH CONSTRUCTION UNIV

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10112710
  • Mfr. Model # 10112710
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 3.55 lbs

Product Details

The Evotech(TM) Construction Harness offers shoulder pads and an integral backpad for added comfort during work positioning and a removable, tongue-buckle tool belt. Meets applicable OSHA regulations, ANSI A10.32, ANSI Z359.1-2007, and is certified to CSA Z259.10-06.

Technical Specs

  • Front D-Ring Yes
  • Harness Size Universal
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Item Harness
  • Standards ANSI A10.32, ANSI Z359.1-2007,CSA Z259.10-06.OSHA
  • Subpelvic Strap Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list