Skip Content
HARNESS EVOTECH BACK HIPS D UNIV SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EVOTECH BACK HIPS D UNIV SZ

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10105933
  • Mfr. Model # 10105933
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 5.9 lbs

Product Details

Full Harness, Sz. Std., Red, L 10 In., Tensile Str. Webbing and D-Rings Min. Brk. Str. 5000 lbs., All Bckls and Adj. Min. Brk. Str. 4000 lbs., Cap. 400 lbs., Bckl Leg Tongue, Chest Quick-Conn., Polter, Zinc-Pltd.,Chest Strp Bckls Quick-Conn., Leg Strp Bckls Tongue, Shldr. Back D-Ring , Side D-Rings

Technical Specs

  • Item Full Body Harness
  • Includes Manual
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 400 lb.
  • Harness Size Universal
  • Standards ANSI Z359.1, A10.32, CSA 259.10-06, OSHA
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Side D-Rings Yes
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Chest Strap Buckles Quick-Connect
  • Harness Application Construction
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Colour Red
  • Series EVOTECH (R)
  • Adjustable Yes
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list