Skip Content
HARNESS EVOTECH BACK D RING XL SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS EVOTECH BACK D RING XL SZ

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10105957
  • Mfr. Model # 10105957
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 3.55 lbs

Product Details

Full Harness, Sz. XL, Red, L 10 In., Tensile Str. Webbing and D-Rings Min. Brk. Str. 5000 lbs., All Bckls and Adj. Min. Brk. Str. 4000 lbs., Cap. 400 lbs., Bckl Leg Tongue, Chest Qwik-Fit(TM), Polter, Zinc-Pltd.,Chest Strp Bckls Quick-Conn., Leg Strp Bckls Tongue, Shldr. Back D-Ring.

Technical Specs

  • Tensile Strength 5,000 lbs.
  • Harness Size X-Large
  • Weight Capacity 400 lb.
  • Includes Manual
  • Item Full Body Harness
  • Standards ANSI Z359.1, A10.32, CSA 259.10-06, OSHA
  • Side D-Rings No
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Harness Application Construction
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Colour Red
  • Series EVOTECH (R)
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list