HARNESS EVOTECH BACK D RING UNIV SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS EVOTECH BACK D RING UNIV SZ

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10105940
  • Mfr. Model # 10105940
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 4.7 lbs

Product Details

EVOTECH(TM) Full Body Harness. Harness, standard size, back d-ring, quick connect legs. EVOTECH(TM) Full Body Harness offers breathable padding, no binding edge on shoulder padding. SEI certified to CSA Z259.10-06.

Technical Specs

  • Item Harness
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size Universal
  • Includes Manual
  • Standards ANSI Z359.1, A10.32, CSA 259.10-06, OSHA
  • Side D-Rings No
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application Construction
  • Colour Red
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series EVOTECH (R)
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list