HARNESS EVOTECH BACK D RING STD SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS EVOTECH BACK D RING STD SZ

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10105956
  • Mfr. Model # 10105956
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 5.6 lbs

Product Details

Full Harness, Sz. Std., Red, L 10 In., Tensile Str. Webbing and D-Rings Min. Brk. Str. 5000 lbs., All Bckls and Adj. Min. Brk. Str. 4000 lbs., Cap. 400 lbs., Bckl Leg Tongue, Chest Qwik-Fit(TM), Polter, Zinc-Pltd.,Chest Strp Bckls Quick-Conn., Leg Strp Bckls Tongue, Shldr. Back D-Ring.

Technical Specs

  • Tensile Strength 5000 lbs.
  • Includes Manual
  • Weight Capacity 400 lbs.
  • Item Harness
  • Harness Size Universal
  • Standards ANSI Z359.1, A10.32, CSA 259.10-06, OSHA
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Tongue
  • Front D-Ring No
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Side D-Rings No
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application Construction
  • Colour Red
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Series EVOTECH (R)
  • Adjustable Yes
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list