Skip Content
HARNESS ELEVATION SML-MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HARNESS ELEVATION SML-MED

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT7510Q-S-M
  • Mfr. Model # 7510Q-S-M
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.57 lbs

Product Details

Elavation(TM) Harness incorporates the most advanced ideas in harness design. The Elavation(TM) harness is rated at 400 lbs. and exceeds OSHA 1926, ANSI Z359.1, and Is CSA certified to Z259.10 standards.

Technical Specs

  • Colour Tan
  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Includes Protective Covers for Label Pack, Lanyard Storage,
  • Weight Capacity 400 lb.
  • Harness Size Small/Medium
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Application Construction, General Industry
  • Stretchable No
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list