Skip Content
HARNESS ECONOMY 1A1-U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HARNESS ECONOMY 1A1-U

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1A1U
  • Mfr. Model # 1A1U
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.99 lbs

Technical Specs

  • Colour Orange
  • Harness Size 2X-Large
  • Weight Capacity 400 lb.
  • Item Harness
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Pass-Thru
  • Chest Strap Buckles Friction / Pass-Through
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application Fall Arrest
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Subpelvic Strap No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list