Skip Content
HARNESS DYNA-II CROSS-CHEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HARNESS DYNA-II CROSS-CHEST

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP3004D
  • Mfr. Model # FP3004D
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Tensile Strength 6,000 lbs.
  • Harness Size Universal
  • Colour Red/Black
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Front D-Ring Yes
  • Standards CSA Z259.1
  • Side D-Rings Yes
  • Leg Strap Buckles Pass-Thru
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Adjustable
  • Harness Application Work Positioning
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list