HARNESS DURAFLEX WOMENS SMALL/MEDI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS DURAFLEX WOMENS SMALL/MEDI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRE570/S/MRN
  • Mfr. Model # E570/S/MRN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2606
  • Shipping Weight 3.57 lbs

Product Details

The MS. Miller Harness is specifically designed for the female worker. The special design keeps shoulder straps at the side and away from the chest, offers better hip support and increases comfort.

Technical Specs

  • Colour Brown
  • Item Full Body Harness
  • Includes Front PositionIng Loop, Back and Leg Pads, Pull Free Lanyard Rings
  • Tensile Strength 4000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size Small/Medium
  • Standards ANSI, CSA, OSHA
  • Front D-Ring No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Side D-Rings No
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Webbing Material Elastomer
  • Harness Application Construction, Confined Space
  • Stretchable Yes
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Series Miller Duraflex(R)
  • Adjustable Yes