Discontinued with Replacement
HARNESS DURAFLEX STRETCH GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS DURAFLEX STRETCH GR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRE850-7/UGN
  • Mfr. Model # E850-7/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
HARNESS DURAFLEX STRECH UNIV GR

Your Price: NA

Technical Specs

  • Colour Green
  • Includes Pull Free Lanyard Ring
  • Item Full Body Harness
  • Tensile Strength 6,000 lbs.
  • Weight Capacity 400 lb.
  • Harness Size Universal
  • Front D-Ring No
  • Side D-Rings Yes
  • Standards ANSI, CSA, OSHA
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Back D-Ring Yes
  • Harness Application Construction, Confined Space
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel