Skip Content
HARNESS DURAFLEX STRETCH GR close
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
HARNESS DURAFLEX STRETCH GR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRE850-58/UGN
  • Mfr. Model # E850-58/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black/Green/Orange
  • Item Full Body Harness
  • Includes Pull Free Lanyard Ring
  • Tensile Strength 5,000 lbs.
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Standards ANSI, CSA, OSHA
  • Hardware Material Carbon Steel
  • Front D-Ring No
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Mating
  • Shoulder Strap Buckles Friction / Pass-Through
  • Side D-Rings Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Subpelvic Strap Yes
  • Stretchable Yes
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel