HARNESS DURAFLEX STRECH UNIV GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS DURAFLEX STRECH UNIV GR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRE850/UGN
  • Mfr. Model # E850/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2606
  • Shipping Weight 3.25 lbs

Product Details

Duraflex harness stretchable and comfortable elastic webbing in leg and shoulder and body straps. friction and tongue buckle shoulder straps, mating buckle leg straps, conforms to CSA standard Z259.10 group AD, universal size, colour green.

Technical Specs

  • Includes Pull Free Lanyard Ring
  • Item Full Body Harness
  • Colour Green
  • Tensile Strength 6,000 lbs.
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Standards ANSI, CSA, OSHA
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Mating
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Mating
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel