HARNESS DURAFLEX STRECH UNIV GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS DURAFLEX STRECH UNIV GR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRE650-4/UGN
  • Mfr. Model # E650-4/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2606
  • Shipping Weight 3.42 lbs

Product Details

Duraflex harness stretchable and comfortable elastic webbing in shoulder & body straps, friction buckle shoulder straps, mating buckle chest strap, legs with tongue buckles, conforms to CSA standard Z259.10 group AD, universal sizing, colour green.

Technical Specs

  • Colour Green
  • Includes Pull Free Lanyard Rings, Belt Loop
  • Item Full Body Harness
  • Tensile Strength 6000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size Universal
  • Front D-Ring No
  • Standards ANSI, CSA, OSHA
  • Shoulder Strap Buckles Friction / Pass-Through
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Mating
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Elastomer
  • Stretchable Yes
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Miller Duraflex(R)