Skip Content
HARNESS DURAFLEX STRECH UNIV GR close
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
HARNESS DURAFLEX STRECH UNIV GR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRE552/UGN
  • Mfr. Model # E552/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

Duraflex harness stretchable elastic webbing, front D-ring, mating buckles, conforms to CSA standard Z259.10 Group ALPD, universal size, colour green.

Technical Specs

  • Item Full Body Harness
  • Colour Green
  • Tensile Strength 6,000 lbs.
  • Weight Capacity 400 lb.
  • Harness Size Universal
  • Front D-Ring Yes
  • Hardware Material Steel
  • Standards ANSI, CSA, OSHA
  • Shoulder Strap Buckles Mating
  • Side D-Rings Yes
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application Construction, Confined Space
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms