Skip Content
HARNESS DELTA NO TANGLE X/OVER UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS DELTA NO TANGLE X/OVER UNIV

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1102950C
  • Mfr. Model # 1102950C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 4.54 lbs

Product Details

Delta No-Tangle(TM) harness with back pad system holds the form and shape of a harness. It makes recognizing the harness front and back easier and allows the user to don the harness faster and with less frustration.

Technical Specs

  • Harness Size Universal
  • Leg Strap Buckles Tongue
  • Front D-Ring Yes
  • Back D-Ring Yes
  • Colour Yellow
  • Item Cross over style climbing Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1
  • Side D-Rings No
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Webbing Material Elastic, Nylon, Delrin
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list