Skip Content
HARNESS DELTA NO TANGLE UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS DELTA NO TANGLE UNIVERSAL

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1101781C
  • Mfr. Model # 1101781C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 3.7 lbs

Product Details

Delta No-Tangle(TM) harness with back pad system holds the form and shape of a harness. It makes recognizing the harness front and back easier and allows the user to don the harness faster and with less frustration.

Technical Specs

  • Item Vest-Style Retrieval Harness
  • Harness Size Universal
  • Front D-Ring No
  • Leg Strap Buckles Pass-Thru
  • Back D-Ring Yes
  • Colour Yellow
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.4
  • Hardware Material Steel
  • Side D-Rings No
  • Webbing Material Nylon,Delrin
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list