Discontinued with Replacement
HARNESS CSA GRP A SIZE SML/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS CSA GRP A SIZE SML/MED

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR751/S/MYK
  • Mfr. Model # 751/S/MYK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs
Suggested Replacement Product
HARNESS

Your Price: NA

Technical Specs

  • Includes Pull Free Lanyard Ring
  • Colour Black/Yellow
  • Item Full Body Harness
  • Tensile Strength 6000 lb.
  • Weight Capacity 400 lb.
  • Standards ANSI, CSA, OSHA
  • Harness Size Small/Medium
  • Hardware Material Steel
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Side D-Rings No
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Stretchable No
  • Back D-Ring Yes
  • Webbing Material Nomex(R)
  • Harness Application Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel