HARNESS BODY C/W T/BUCKLE LEG STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS BODY C/W T/BUCKLE LEG STRAP

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONFP759/1DGP
  • Mfr. Model # FP759/1DGP
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2611
  • Shipping Weight 3.4 lbs

Product Details

Full body harness vest style, universal size. CSA class A, back D-ring, pass through buckles.

Technical Specs

  • Harness Size Universal
  • Leg Strap Buckles Tongue
  • Back D-Ring Large
  • Standards ANSI Z359.1, ANSI A10.14, CSA Z259.10, OSHA
  • Hardware Material Alloy Steel
  • Shoulder Strap Buckles Yes
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list