HARNESS BACK/CHEST/HIP-D QC LEG PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS BACK/CHEST/HIP-D QC LEG PAD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10105944
  • Mfr. Model # 10105944
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 5.8 lbs

Product Details

EVOTECH(TM) Full Body Harness. Harness, standard size, back, chest, and hip, d-ring, quick connect legs. EVOTECH(TM) Full Body Harness offers breathable padding, no binding edge on shoulder padding. SEI certified to CSA Z259.10-06.

Technical Specs

  • Item Harness
  • Leg Strap Buckles Quick-Connect
  • Harness Size Universal
  • Front D-Ring Yes
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Standards CSA Z259.10-06.
  • Side D-Rings Yes
  • Subpelvic Strap Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list