Skip Content
HARNESS B-COMPLIANT ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS B-COMPLIANT ECONOMY

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP4003SD
  • Mfr. Model # FP4003SD
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Colour None
  • Tensile Strength 6000 lbs.
  • Weight Capacity 310 lbs.
  • Standards CSA certified class A, P, E.
  • Harness Size Universal
  • Hardware Material Steel
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Pass-Thru
  • Chest Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Fall Arrest, Confined Space
  • Item Fall Arrest Harness and Confined Spaces
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list