Skip Content
HARNESS B-COMPLIANT ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS B-COMPLIANT ECONOMY

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP4001D
  • Mfr. Model # FP4001D
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour None
  • Tensile Strength 6000 lbs.
  • Harness Size Universal
  • Weight Capacity 310 lbs.
  • Standards CSA certified class A
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Pass-Thru
  • Front D-Ring No
  • Chest Strap Buckles Quick-Connect
  • Hardware Material Steel
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application Fall Arrest
  • Item Fall Arrest Harness
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list