Discontinued with Replacement
HARNESS ASSEMBLY STEP-IN UNIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS ASSEMBLY STEP-IN UNIVE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR750/UYL
  • Mfr. Model # 750/UYL
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2607
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HARNESS NON-STRETCH

Your Price: NA

Product Details

Non-stretch harness is lightweight and durable. Bright yellow colour makes non-stretch harnesses readily visible and easy to inspect. Back strap prevents user from falling out of the harness. Lanyard ring allows user to attach lanyard when not in use.

Technical Specs

  • Colour Yellow
  • Item Full Body Harness
  • Includes Pull Free Lanyard Ring
  • Tensile Strength 6000 lbs.
  • Standards ANSI A10.14, Z359-2007, CSA Z259.10, OSHA 1910.66, 1926.502(D)
  • Weight Capacity 400 lbs.
  • Hardware Material Steel
  • Front D-Ring No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Side D-Rings No
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Pass-Thru
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Stretchable No
  • Harness Application General Industry
  • Harness Size Universal
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel