HARNESS ARC FLASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS ARC FLASH

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110780C
  • Mfr. Model # 1110780C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 3.6 lbs

Product Details

Delta(TM) II Arc Flash Harness. The Delta No-Tangle(TM) design is now available for utility workers for arc flash protection. 7,000 lb Nylon or Nomex(R)/Kevlar(R) webbing. Front rescue loops for emergency descent. Meets ASTM F887-05, OSHA and ANSI Z359.1

Technical Specs

  • Harness Size Medium
  • Item Arc Flash Harness - Dorsal/Rescue Web Loops
  • Weight Capacity 310 lbs.
  • Standards ASTM F887, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.4
  • Hardware Material Zinc Plated Steel
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Side D-Rings No
  • Webbing Material Nylon
  • Back D-Ring Yes
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list