HARNESS ARC-FLASH DELTA 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS ARC-FLASH DELTA 11

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110781C
  • Mfr. Model # 1110781C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 3.6 lbs

Product Details

Delta(TM) II Arc Flash Harness. The Delta No-Tangle(TM) design is now available for utility workers for arc flash protection. 7,000 lb Nylon or Nomex(R)/Kevlar(R) webbing. Front rescue loops for emergency descent. Meets ASTM F887-05, OSHA and ANSI Z359.1

Technical Specs

  • Harness Size Large
  • Item Arc Flash Harness - Dorsal/Rescue Web Loops
  • Weight Capacity 310 lbs.
  • Standards ASTM F887, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.4
  • Front D-Ring No
  • Hardware Material Zinc Plated Steel
  • Side D-Rings No
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Webbing Material Nylon
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list